This product has been discontinued.
4" Square ENT Box Extender, 5/8" Raised, Non-Metallic
Item #: 25703
Cat #: A411
UPC: 034481101314
Sign In or Register to view pricing and more.
Documents & Guides
4" Square, 1-Gang, Non-Metallic, ENT Box Extender, 5/8" Raised, Cubic Inches: 4.2". Color: Blue.
Overview
4" Square, 1-Gang, Non-Metallic, ENT Box Extender, 5/8" Raised, Cubic Inches: 4.2". Color: Blue.
One-Gang Box Cover, Volume 4.2 Cubic Inches, 4 Inches Square, Raised 5/8 Inch, Color Blue, Material Non-Metallic
Also known as: 034481101314, A411
Specifications
Color: | Blue |
Depth: | 5/8 in |
Gangs: | 1 |
Cubic Inches: | 4.200 in³ |
Color: | Blue |
Gangs: | 1 |
Depth: | 5/8 in |
Cubic Inches: | 4.200 in³ |
Customer Reviews
No reviews for this product
(0)