3/0 Awg Copper Standard Barrel Splice

Item #: 25701

Cat #: SCS3/0-X

UPC: 07498390335

Sign In or Register to view pricing and more.
Documents & Guides
Copper Butt splice, Tin-Plated Copper, Standard barrel, 3/0 AWG wire.

Overview

Copper Butt splice, Tin-Plated Copper, Standard barrel, 3/0 AWG wire.
The SCS2-Q Copper Compression Lug Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Also known as: 07498390335, SCS3/0-X, Butt splice

Specifications

Color: Orange
Material: Copper
Length: 2.120 in
Allowable Gauge Range: 3/0
Color: Orange
Length: 2.120 in
Material: Copper
Allowable Gauge Range: 3/0

Customer Reviews

No reviews for this product
(0)