General Purpose Strip, 4', 120/277V

Item #: 257

Cat #: CS4-232-EU

UPC: 078531005016

Sign In or Register to view pricing and more.
Documents & Guides
CS Series, General Purpose Strip, 4', 2 Lamp, 120/277V, 32W, T8

Overview

CS Series, General Purpose Strip, 4', 2 Lamp, 120/277V, 32W, T8
Also known as: 078531005016, CS4-232-EU

Specifications

Wattage: 32
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Standards: California Proposition 65
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)