Multimedia Outlet Housing, Low Profile, Surface, White, 2-Ports

Item #: 256560

Cat #: CBX2WH-AY

UPC: 074983032037

Mini-Com® surface mount box accepts up to two Mini-Com® Modules. Includes built-in removable blank to add a second module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mini-Com® surface mount box accepts up to two Mini-Com® Modules. Includes built-in removable blank to add a second module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), White.
The Mini-Com® Surface Mount Box is plenum rated and accepts two Mini-Com Modules. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box can be identified with an adhesive label and is white.
Also known as: 074983032037, CBX2WH-AY

Specifications

Mounting: Surface
Color: White
Number of Ports: 2
Mounting: Surface
Number of Ports: 2
Color: White

Customer Reviews

No reviews for this product
(0)