Compact Fluorescent Lamp, Mini-Twist, 10W, 2700K
Item #: 256548
Cat #: CF10EL/MICRO/827/RP2
UPC: 046135294013
Documents & Guides
Compact Fluorescent Lamp, 10 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 12
Sign In or Register to view pricing and more.
Philips Lighting
PL-C-26W/835/4P/ALTO-10PK Compact Fluorescent Lamp, 26W, PL-C, 3500K
Item #: 279944
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Philips Lighting
F48T12/CW-ALTO-15PK 39 Watt T12 Slimline Instant Start Fluorescent Bulb
Item #: 202393
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Compact Fluorescent Lamp, 10 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 2700K, Note: RP indicates special retail packaging, Standard Case Qty: 12
Also known as: 046135294013, CF10EL/MICRO/827/RP2
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Lumens: | 600 |
Wattage: | 10 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Wattage: | 10 |
Color Rendering Index (CRI): | 82 |
Color Temperature: | 2700 (Warm White) |
Lumens: | 600 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)