39 Watt T12 Slimline Instant Start Fluorescent Bulb

Item #: 202393

Cat #: F48T12/CW-ALTO-15PK

UPC: 046677363215

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Slimline, Instant Start Lamp, 39W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 2950, CRI: 62, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 48 in. *Philips Part # 36321-8* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, Slimline, Instant Start Lamp, 39W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 2950, CRI: 62, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 48 in. *Philips Part # 36321-8* *** Not for Sale in Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677363215, F48T12/CW-ALTO-15PK, F48 single pin

Specifications

Color Temperature: 4100 (Cool White)
Type: Instant Start
Color Rendering Index (CRI): 62
Wattage: 39
Length: 4 ft, 48 in
Lumens: 2950
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Instant Start
Wattage: 39
Lumens: 2950
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)