Multimedia Outlet Housing, Low Profile, Surface, Off White, 2-Ports

Item #: 256544

Cat #: CBX2IW-AY

UPC: 074983032020

Sign In or Register to view pricing and more.
Mini-Com® surface mount box accepts up to two Mini-Com® Modules. Includes built-in removable blank to add a second module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), Off White.

Overview

Mini-Com® surface mount box accepts up to two Mini-Com® Modules. Includes built-in removable blank to add a second module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), Off White.
Mini-Com Surface Mount Box, 2 Port, Off White. Accept Mini-Com Modules for Shielded Twisted Pair (STP) and Unshielded Twisted Pair (UTP) cable, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes. Mount easily with supplied mounting screws, adhesive tape or optional magnet (CBM-X). Cable entry from side and rear knockouts and from opening in center of base. Include built-in removable blank to add a second module. Optional adhesive labels available.
Also known as: 074983032020, CBX2IW-AY

Specifications

Mounting: Surface
Color: Off-White
Number of Ports: 2
Mounting: Surface
Number of Ports: 2
Color: Off-White

Customer Reviews

No reviews for this product
(0)