Time Switch, 7-Day, Program., Astro, 20A, 120-277VAC, Light Almond

Item #: 2564

Cat #: EI600LAC

UPC: 078275101425

Sign In or Register to view pricing and more.
Documents & Guides
Time Switch, 7-Day, Programmable, Astronomic, 20 Amp, 120-277VAC, Light Almond

Overview

Time Switch, 7-Day, Programmable, Astronomic, 20 Amp, 120-277VAC, Light Almond
Also known as: 078275101425, EI600LAC

Specifications

Type: Astronomic, SPST, In-Wall, Digital
Color: Light Almond
Amps: 20
Range: 7 day
Volts AC Range: 120 - 277
Type: Astronomic, SPST, In-Wall, Digital
Amps: 20
Volts AC Range: 120 - 277
Color: Light Almond
Range: 7 day

Customer Reviews

No reviews for this product
(0)