Wiring Duct, Narrow Slot, 1-1/2" x 4" x 6', PVC, Blue

Item #: 256258

Cat #: F1.5X4IB6

UPC: 074983017935

Sign In or Register to view pricing and more.
Narrow Slot Wiring Duct, Lead-Free PVC, Blue, Size: 1-1/2 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, Blue, Size: 1-1/2 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Narrow Slot Wiring Duct with Flush Cover, Polyvinyl Chloride, 1.5 Inches x 4 Inches x 6 Feet, Intrinsic Blue, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983017935, F1.5X4IB6

Specifications

Color: Blue
Width: 1 1/2 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Blue
Height: 4 in
Length: 6 ft
Width: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)