9W CFL Retrofit LED Lamp, 30/35/40K

Item #: 2561921

Cat #: LED-7324-FC1-G4

UPC: 197810004073

Documents & Guides
LED TYPE A/B PL w/ Flex Color: Light output on one side, G24q/GX24q 4-Pin Base, 120-277V Hybrid line voltage or with a compatible electronic ballast (see .pdf catalog page for compatible ballast), 1400 Lumens, 9 Watt (Replaces up to 42W 4 Pin lamps), 3000K/3500K/4000K Selectable CCT. *Not for use in enclosed fixtures.
Sign In or Register to view pricing and more.

Overview

LED TYPE A/B PL w/ Flex Color: Light output on one side, G24q/GX24q 4-Pin Base, 120-277V Hybrid line voltage or with a compatible electronic ballast (see .pdf catalog page for compatible ballast), 1400 Lumens, 9 Watt (Replaces up to 42W 4 Pin lamps), 3000K/3500K/4000K Selectable CCT. *Not for use in enclosed fixtures.
The Light Efficient Design LED-7320-40K-G2 lamp is designed to replace up to a 42 watt, 4 pin CFL. This lamp delivers 1,600 lumens of 3000K/3500K/4000Kneutral white light.
Also known as: 197810004073, LED-7324-FC1-G4

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 1400
Shape: PL-C (Quad Tube)
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Shape: PL-C (Quad Tube)
Wattage: 9
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1400
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)