
Single Receptacle, 20A, 250V, Ivory, 6-20R, 2P3W
Item #: 25615
Cat #: HBL5461I
UPC: 783585013961
Documents & Guides
Single Receptacle, 20A, 250V, 6-20R, 2P3W, Heavy Duty, Specification Grade, Flush, Nylon Face, Back & Side Wire, Ivory.
Sign In or Register to view pricing and more.
Overview
Single Receptacle, 20A, 250V, 6-20R, 2P3W, Heavy Duty, Specification Grade, Flush, Nylon Face, Back & Side Wire, Ivory.
Also known as: 783585013961, HBL5461I
Specifications
Type: | Receptacle, Single Style, Specification Grade, Self-Grounding |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 6-20R |
Material: | PBT Plastic |
Type: | Receptacle, Single Style, Specification Grade, Self-Grounding |
Color: | Ivory |
Material: | PBT Plastic |
Amps: | 20 |
NEMA Configuration: | 6-20R |
Customer Reviews
No reviews for this product
(0)