Capped Bushing, 4", Insulating, Threadless, Non-Metallic
Item #: 25604
Cat #: EMT400C
UPC: 018997122216
Documents & Guides
Capped Bushing, 4 Inch, Insulating, Threadless, Non-Metallic, Threadless, For Use With EMT Conduit. Can also be used for rigid, IMC, and PVC rigid conduit.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Capped Bushing, 4 Inch, Insulating, Threadless, Non-Metallic, Threadless, For Use With EMT Conduit. Can also be used for rigid, IMC, and PVC rigid conduit.
4 inch conduit cap used to seal off concrete during concrete pours.
Also known as: 018997122216, EMT400C
Specifications
Material: | Plastic |
Diameter: | 4 in |
Color: | Yellow |
Material: | Plastic |
Color: | Yellow |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)