Butt Connector, Nylon Insulated, 4 AWG, Blue

Item #: 255822

Cat #: 2RF4

UPC: 786210894676

Sign In or Register to view pricing and more.
Documents & Guides
Butt Connector, Nylon Insulated, 4 AWG, Blue, Copper, Pack of 20

Overview

Butt Connector, Nylon Insulated, 4 AWG, Blue, Copper, Pack of 20
Sta-Kon splice connectors are butted together and crimped at the end of each splice. Available either non-insulated, insulated with nylon or pvc and color coded according to wire size.
Also known as: 786210894676, 2RF4

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 4
Color: Blue
Allowable Gauge Range: 4
Material: Copper, Nylon

Customer Reviews

No reviews for this product
(0)