Transformer, Dry Type, 30KVA, 3PH, 480 Delta - 208Y/120 Shielded

Item #: 255811

Cat #: 30T2F

UPC: 785901039402

Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta - 208Y/120 Volt AC, Shielded
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta - 208Y/120 Volt AC, Shielded
Resin Encapsulated Transformers, these general purpose transformers accommodate voltage systems world wide. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. Type 3R enclosure are designed to allow energy efficient transformers to be installed in environments requiring more protection. This Dry Sealed Transformer that is 3 phase, and has a rated power of 30 KVA. This transformer has a primary voltage of 480 V, and a secondary voltage of 208Y/120 V. The enclosure for this transformer has a NEMA 3R rating, and is wall mounted, and made of painted sheet steel. Dimensions for this transformer are 22 in (H), 25 in (W), 13.5 in (D). This product complys to UL & CSA standards.
Also known as: 785901039402, 30T2F

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 30kVA

Customer Reviews

No reviews for this product
(0)