
Cable Tie, Releasable, 14.5L (368mm), 100/PK
Item #: 25579
Cat #: PRT4S-C
UPC: 074983548910
Pan-Ty® releasable tie,, standard cross section, 14.5 (368mm) length, nylon 6.6, natural, 100/PK
Sign In or Register to view pricing and more.
Overview
Pan-Ty® releasable tie,, standard cross section, 14.5 (368mm) length, nylon 6.6, natural, 100/PK
Also known as: 074983548910, PRT4S-C
Specifications
Color: | White |
Material: | Nylon |
Length: | 14.500 in |
Color: | White |
Length: | 14.500 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)