Fittings, Metal, NPT 3/8"
Item #: 2553528
Cat #: FMNPT38
UPC:
Fittings, Metal, NPT 3/8"
Sign In or Register to view pricing and more.
Overview
Fittings, Metal, NPT 3/8"
• Adapts to different size cable shields • 360° vibration proof shield termination • Integrated strain relief • Wide sealing and clamping range • Updated design for easy installation • Easy insertion of the cable from either end of the fitting • Low contact resistance due to large alloy copper contacts
Also known as: FMNPT38
Specifications
Diameter: | 3/8 in |
Material: | Brass |
Diameter Range: | 0.157 - 0.315 in |
Diameter: | 3/8 in |
Diameter Range: | 0.157 - 0.315 in |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)