8' VTS LED Sealed Strip, 35/40/50K

Item #: 2553129

Cat #: VTS880130L8CST-UN3-DIM

UPC: 190096196555

Documents & Guides
8 Ft. VTS LED Sealed Strip, 120-347V, 8000/11000/13000 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Sign In or Register to view pricing and more.

Overview

8 Ft. VTS LED Sealed Strip, 120-347V, 8000/11000/13000 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 190096196555, VTS880130L8CST-UN3-DIM

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 8 ft, 96 in
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 347
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Type: 0-10V Dimming
Volts AC Range: 120 - 347
Length: 8 ft, 96 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)