LED Canopy Luminaire, 90W, 30/40/50K

Item #: 2553127

Cat #: GC90-SCT-G2-SM-5-10-BZ

UPC: 190096131327

Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy Luminaire, Selectable Wattage: 70W/80W/90W, 120-347V, 70 CRI, Selectable Lumens: 11700/12400/12850, Selectable Color Temperature: 3000K/4000K/5000K, Type 5 Distribution, Bronze

Overview

LED Canopy Luminaire, Selectable Wattage: 70W/80W/90W, 120-347V, 70 CRI, Selectable Lumens: 11700/12400/12850, Selectable Color Temperature: 3000K/4000K/5000K, Type 5 Distribution, Bronze
Stonco Garage and Canopy DualSelect LED luminaire is exactly what you need when searching for durable, cost-effective lighting for parking garages, covered walkways and outdoor canopies. Compact and efficient, it has durable, weather tight construction and a rugged, UV-stabilized lens.
Also known as: 190096131327, GC90-SCT-G2-SM-5-10-BZ

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 70, 80, 90, Selectable
Volts AC: 120, 347
Color: Bronze
Light Technology: LED
Lumens: Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120, 347
Light Technology: LED
Wattage: 70, 80, 90, Selectable
Color: Bronze
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)