Fixed Body Belt Style 5268N 24''

Item #: 2550527

Cat #: 5268N-24D

UPC: 092644525759

Sign In or Register to view pricing and more.
Documents & Guides
Klein-Kord® Belt Pad with Two Pocket Tabs, 4-3/4'' (120.6 mm) Rolled-Edge Leather Belt Cushion with No Padding, 1-3/4'' (44 mm) Wide Belt Strap Made of 6-ply Klein-Kord®

Overview

Klein-Kord® Belt Pad with Two Pocket Tabs, 4-3/4'' (120.6 mm) Rolled-Edge Leather Belt Cushion with No Padding, 1-3/4'' (44 mm) Wide Belt Strap Made of 6-ply Klein-Kord®
Also known as: 092644525759, 5268N-24D

Specifications

Type: Back Belt, Lineman, Tool Belt
Material: Leather
Standards: California Proposition 65
Type: Back Belt, Lineman, Tool Belt
Standards: California Proposition 65
Material: Leather

Customer Reviews

No reviews for this product
(0)