
Coupling, 3", PVC Coated Steel
Item #: 255041
Cat #: PRCPLG-3
UPC: 784011200689
Documents & Guides
Coupling, Size: 3 inch, Material: PVC Coated Steel.
Sign In or Register to view pricing and more.
Overview
Coupling, Size: 3 inch, Material: PVC Coated Steel.
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Also known as: 784011200689, PRCPLG-3
Specifications
Diameter: | 3 in |
Material: | PVC Coated Steel |
Diameter: | 3 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)