Expanding Anchor, Hole Size: 8", Area: 135 Square Inch

Item #: 255039

Cat #: 88135

UPC: 096359075516

Sign In or Register to view pricing and more.
Documents & Guides
Expanding Anchor, Hole Size: 8 Inch, Area: 135 Square Inch, Rod Diameter: 5/8 or 3/4 Inch

Overview

Expanding Anchor, Hole Size: 8 Inch, Area: 135 Square Inch, Rod Diameter: 5/8 or 3/4 Inch
The Chance “Bust” Expanding Anchor expands to take full advantage of the available hole size. All eight blades wedge into undisturbed earth, there is no wasted space between blades. Expand or bust the anchor using the Chance Expanding and Tamping bar. Forged eye anchor rods are sold separately.
Also known as: 096359075516, 88135

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Color: Gray
Diameter: 2 in
Material: PVC
Angle: 90°

Customer Reviews

No reviews for this product
(0)