2
more
Sign In or Register to view pricing and more.
Documents & Guides
Insulated Screwdrivers Are 1000V Rated With Impact And Flame-Resistant Insulation That Offers Protection From Energized Sources, Rotating Caps For Optimum And Precise Control, Color-Coded Rings And Bold Cap Markings For Quick Identification Of Tip Type And Size, Cushion-Grip™ Handles For Maximum Comfort When Working On Small Equipment, Heat Treated And Precision-Machined Tips For Greater Strength, Set Contains: Phillips #0, #1, Slotted 1/16-Inch (1.6 Mm), 3/32-Inch (2.5 Mm), 1/8-Inch (3 Mm) Tips, Meets Or Exceeds Astm F1505-16(2021) And Iec 60900:2018
Overview
Insulated Screwdrivers Are 1000V Rated With Impact And Flame-Resistant Insulation That Offers Protection From Energized Sources, Rotating Caps For Optimum And Precise Control, Color-Coded Rings And Bold Cap Markings For Quick Identification Of Tip Type And Size, Cushion-Grip™ Handles For Maximum Comfort When Working On Small Equipment, Heat Treated And Precision-Machined Tips For Greater Strength, Set Contains: Phillips #0, #1, Slotted 1/16-Inch (1.6 Mm), 3/32-Inch (2.5 Mm), 1/8-Inch (3 Mm) Tips, Meets Or Exceeds Astm F1505-16(2021) And Iec 60900:2018
Klein Tools' 5-Piece Insulated Precision Screwdriver Set includes 3 slotted tip screwdrivers (Cat. Nos. 6273INS, 6243INS, 6254INS) and 2 Phillips screwdrivers (Cat. Nos. 6233INS, 6264INS) to help get the job done when precision is key. This set has all the quality and standards of full size screwdrivers with precise finger control for turning fasteners in tight spaces. Each drivers has color-coded and bold cap markings for quick identification of tip type and size.
Also known as: 092644328817, 85615INS
Specifications
Customer Reviews
No reviews for this product
(0)