This product may not be available in all locations.

Terminal Block Jumpers, 10P, Gray, Screw Type, Center, for 1492-J6
Item #: 25439
Cat #: 1492-CJJ8-10
UPC: 662073059509
Documents & Guides
Terminal Block, Jumper, Screw Type Center, 10-Pole, Gray, for 1492-J6, 20 in a Package
Sign In or Register to view pricing and more.
Overview
Terminal Block, Jumper, Screw Type Center, 10-Pole, Gray, for 1492-J6, 20 in a Package
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.
Also known as: 662073059509, 1492-CJJ8-10
Specifications
Type: | Terminal Block, Jumper |
Family / Style: | 1492 |
Color: | Gray |
Poles: | 10 |
Type: | Terminal Block, Jumper |
Color: | Gray |
Family / Style: | 1492 |
Poles: | 10 |
Customer Reviews
No reviews for this product
(0)