2
more
Sign In or Register to view pricing and more.
New
Documents & Guides
L-Style Hex Keys In Convenient Caddy Includes 9 Sizes: 1.5 Mm, 2 Mm, 2.5 Mm, 3 Mm, 4 Mm, 5 Mm, 6 Mm, 8 Mm, 10 Mm, Color-Coded Sleeve For Quick Identification Of Each Key Size, Extra-Long Arms Are 30-Percent Longer For Greater Reach And Leverage, Round Shanks With Plastic Sleeve Provide Enhanced Comfort During Prolonged Use, Ball-End Hex Keys For Working At Angles Up To 25 Degrees, Heat-Treated And Tempered For Added Strength And Durability, Rust Resistant Black Phosphate Coating On Every Key, Folding Case Provides Compact Storage And Interlocks With Other Extra-Long Hex Key Sets
Overview
L-Style Hex Keys In Convenient Caddy Includes 9 Sizes: 1.5 Mm, 2 Mm, 2.5 Mm, 3 Mm, 4 Mm, 5 Mm, 6 Mm, 8 Mm, 10 Mm, Color-Coded Sleeve For Quick Identification Of Each Key Size, Extra-Long Arms Are 30-Percent Longer For Greater Reach And Leverage, Round Shanks With Plastic Sleeve Provide Enhanced Comfort During Prolonged Use, Ball-End Hex Keys For Working At Angles Up To 25 Degrees, Heat-Treated And Tempered For Added Strength And Durability, Rust Resistant Black Phosphate Coating On Every Key, Folding Case Provides Compact Storage And Interlocks With Other Extra-Long Hex Key Sets
Klein Tools' 9-Key Color-Coded Hex Key Set conveniently consolidates the most popular Metric sizes into one compact caddy. The industrial strength, extended reach ball-end keys are optimal for working at angles up to 25 degrees. The round shanks with plastic sleeve provide enhanced comfort during prolonged use.
Also known as: 092644330605, BLS9M
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)