2
more
Sign In or Register to view pricing and more.
New
Documents & Guides
10 Sae Sizes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8-Inch, Color-Coded Coating For Quick Identification Of Each Key Size And Rust Resistance, Heat-Treated And Tempered For Added Strength And Durability, Ball-End Hex Keys For Working At Angles Up To 25 Degrees, Secure Storage With Internal Locking Mechanism To Prevent Loss Of Keys, Twist-To-Lock Case For Hassle-Free Hex Key Removal, Cross-Compatible, Interlocking Cases For Sleek And Convenient Storage To Stack With Other Twist-To-Lock Cases
Overview
10 Sae Sizes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 And 3/8-Inch, Color-Coded Coating For Quick Identification Of Each Key Size And Rust Resistance, Heat-Treated And Tempered For Added Strength And Durability, Ball-End Hex Keys For Working At Angles Up To 25 Degrees, Secure Storage With Internal Locking Mechanism To Prevent Loss Of Keys, Twist-To-Lock Case For Hassle-Free Hex Key Removal, Cross-Compatible, Interlocking Cases For Sleek And Convenient Storage To Stack With Other Twist-To-Lock Cases
Klein Tools' 10-Key Color-Coded Hex Key Set conveniently consolidates the most used sizes into one compact case. The flexible folding case ensures easy access to keys while providing sleek and adaptable storage options when interlocking SAE and MM cases together. Each key is color-coded in powder coating for easy size identification and corrosion resistance.
Also known as: 092644330711, CBLS10
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)