2
more
Sign In or Register to view pricing and more.
New
Documents & Guides
9 Metric Sizes Included: 1.5 Mm, 2 Mm, 2.5 Mm, 3 Mm, 4 Mm, 5 Mm, 6 Mm, 8 Mm, 10 Mm Hex Keys, Color-Coded Coating For Quick Identification Of Each Key Size And Rust Resistance, Heat-Treated And Tempered For Added Strength And Durability, Ball-End Hex Keys For Working At Angles Up To 25 Degrees, Secure Storage With Internal Locking Mechanism To Prevent Loss Of Keys, Twist-To-Lock Case For Hassle-Free Hex Key Removal, Cross-Compatible, Interlocking Cases For Sleek And Convenient Storage To Stack With Other Twist-To-Lock Cases
Overview
9 Metric Sizes Included: 1.5 Mm, 2 Mm, 2.5 Mm, 3 Mm, 4 Mm, 5 Mm, 6 Mm, 8 Mm, 10 Mm Hex Keys, Color-Coded Coating For Quick Identification Of Each Key Size And Rust Resistance, Heat-Treated And Tempered For Added Strength And Durability, Ball-End Hex Keys For Working At Angles Up To 25 Degrees, Secure Storage With Internal Locking Mechanism To Prevent Loss Of Keys, Twist-To-Lock Case For Hassle-Free Hex Key Removal, Cross-Compatible, Interlocking Cases For Sleek And Convenient Storage To Stack With Other Twist-To-Lock Cases
Klein Tools' 9-Key Color-Coded Hex Key Set conveniently consolidates the most popular metric sizes into one compact caddy. The industrial strength, extended reach ball-end keys are optimal for working at angles up to 25 degrees. Hex keys are conveniently stored within a cross-compatible, interlocking case for sleek and convenient storage to stack with other Twist-to-Lock cases.
Also known as: 092644330728, CBLS9M
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)