CAT 5262 ON ROUND 4"

Item #: 25413

Cat #: HBL5282

UPC: 783585014210

Sign In or Register to view pricing and more.
Documents & Guides
HUB HBL5282 CAT 5262 ON ROUND 4"

Overview

HUB HBL5282 CAT 5262 ON ROUND 4"
Also known as: 783585014210, HBL5282

Specifications

Color: Brown
Type: Non-IC, Housing
Volts AC: 120
Diameter: 4 in
Color: Brown
Volts AC: 120
Type: Non-IC, Housing
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)