LED Wrap Fixture, 4', Selectable

Item #: 2540173

Cat #: CWP4-A-LSCS

UPC: 840141413495

Documents & Guides
LED Wrap Fixture, 4 Foot Length, Switchable Lumens: 4400-5400 (depending on Low/Med/High setting selected), Switchable CCT: 3500K/4000K/5000K, 0-10V Dimming, 120-277 Volt AC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wrap Fixture, 4 Foot Length, Switchable Lumens: 4400-5400 (depending on Low/Med/High setting selected), Switchable CCT: 3500K/4000K/5000K, 0-10V Dimming, 120-277 Volt AC.
An efficient 4' LED wrap style fixture that provides an economical solution for exceptional light distribution in general areas.
Also known as: 840141413495, CWP4-A-LSCS

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 33, 36, 41, Selectable
Lumens: 5400, 4400, 4850, Selectable
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 5400, 4400, 4850, Selectable
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 33, 36, 41, Selectable
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)