Transformer, Control, 200VA, Multi-Tap, Secondary Fuse Clip

Item #: 253928

Cat #: MT0200A

UPC: 754554027005

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 200 VA, 240/480 x 120, 230/460 x 115, 220/440 x 110, Secondary Fuse Clip

Overview

Transformer, Control, 200 VA, 240/480 x 120, 230/460 x 115, 220/440 x 110, Secondary Fuse Clip
Also known as: 754554027005, MT0200A

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 200
Secondary Voltage: 120, 115, 110

Customer Reviews

No reviews for this product
(0)