Instrumentation Cable, Overall Shielded, 8mm, 1 Twisted Pair, Violet

Item #: 253848

Cat #: 6XV18300PH10-PUR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, 100 Volt, Overall Aluminum-Clad Foil Shield, 8 mm Stranded Bare Copper Conductors, 1 Twisted Pair, PVC/Nylon Insulation, Violet PVC Jacket

Overview

Instrumentation Cable, 100 Volt, Overall Aluminum-Clad Foil Shield, 8 mm Stranded Bare Copper Conductors, 1 Twisted Pair, PVC/Nylon Insulation, Violet PVC Jacket
Also known as: 6XV18300PH10-PUR

Specifications

Volts AC: 100
Conductors: 2
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Violet
Volts AC: 100
Length: 1000 ft
Material: Copper
Conductors: 2
Jacket: PVC
Color: Violet

Customer Reviews

No reviews for this product
(0)