Single Receptacle, Straight Blade, 50A

Item #: 25376

Cat #: HBL8450A

UPC: 783585015156

Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle, Straight Blade, 50A, 3 Phase 250V, 15-50R, 3P4W Grounding, Black

Overview

Single Receptacle, Straight Blade, 50A, 3 Phase 250V, 15-50R, 3P4W Grounding, Black
The Hubbell HUBHBL8450A industrial receptacle features one piece design power and ground contacts and catalog number, ratings and certifications molded in face. Sequenced contacts assure protection.
Also known as: 783585015156, HBL8450A

Specifications

Type: Grounding, Receptacle, Industrial Grade
Color: Black
Volts AC: 240
Amps: 50
NEMA Configuration: 15-50R
Type: Grounding, Receptacle, Industrial Grade
Volts AC: 240
NEMA Configuration: 15-50R
Color: Black
Amps: 50

Customer Reviews

No reviews for this product
(0)