25' 12/3 SJOW FROG HIDE

Item #: 253714

Cat #: 06225.61.06

UPC: 079407062256

Sign In or Register to view pricing and more.
Documents & Guides
FrogHide® Ultra Flex® Extension Cords 3-Conductor Grounded, Type SJOW, -40°C to 90°C, 300Vs, 25' 12/3 SJOW FROG HIDE

Overview

FrogHide® Ultra Flex® Extension Cords 3-Conductor Grounded, Type SJOW, -40°C to 90°C, 300Vs, 25' 12/3 SJOW FROG HIDE
Also known as: 079407062256, 06225.61.06

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 25 ft
Color: Green
Conductors: 3
Volts AC: 120
Gauge: 12
NEMA Configuration: 5-15P, 5-15R
Color: Green
Volts AC: 120
Length: 25 ft
Conductors: 3
Gauge: 12

Customer Reviews

No reviews for this product
(0)