Rab Eb124 Explosion-Proof Incan Brac

Item #: 25362

Cat #: EB124

UPC: 019813423005

Sign In or Register to view pricing and more.
Documents & Guides
Rab Eb124 Exlosion Proof bracketed Fixture 4-1/2" Hubs

Overview

Rab Eb124 Exlosion Proof bracketed Fixture 4-1/2" Hubs
Also known as: 019813423005, EB124

Specifications

Volts AC: 120
Color: Silver Gray
Wattage: 300
Mounting: Wall
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 300
Material: Aluminum
Color: Silver Gray
Mounting: Wall
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)