![PS, IEC, RECP, 3P4W, 30A 3P 600V,4X/69K PS, IEC, RECP, 3P4W, 30A 3P 600V,4X/69K](https://rexel-cdn.com/products/image.jpg?i=DB80E0D6-A9E1-4726-A2E4-D5B2ECCF773D&f=420)
PS, IEC, RECP, 3P4W, 30A 3P 600V,4X/69K
Item #: 25361
Cat #: HBL430R5W
UPC: 783585404622
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Receptacle, 30A 3-Phase Delta 600VAC, 3-Pole 4-Wire Grounding, Terminal Screws, Black, Watertight
Overview
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Receptacle, 30A 3-Phase Delta 600VAC, 3-Pole 4-Wire Grounding, Terminal Screws, Black, Watertight
Also known as: 783585404622, HBL430R5W
Specifications
Mounting: | Screw |
NEMA Configuration: | Non-Nema |
Color: | Black |
Wattage: | 18 kw |
Mounting: | Screw |
Color: | Black |
NEMA Configuration: | Non-Nema |
Wattage: | 18 kw |
Customer Reviews
No reviews for this product
(0)