Pin & Sleeve Plug, 100A, 600V, 3P3W, NEMA 4X

Item #: 253355

Cat #: VP10377

UPC: 783936834733

Documents & Guides
Versamate Series Plugs and Receptacles, 100 Amp NEMA 4X, Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Versamate Series Plugs and Receptacles, 100 Amp NEMA 4X, Metallic
Also known as: 783936834733, VP10377

Specifications

Poles: 3
Amps: 100
Color: Gray
Type: Plug
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Poles: 3
Color: Gray
Volts AC: 600
Amps: 100
Type: Plug
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)