Power Supply Replacement Cord, 16/3 AWG, SPT-3, Gray, 3'

Item #: 253184

Cat #: 04803.73.10

UPC: 079407048038

Documents & Guides
Power Supply Replacement Cord, 16/3 AWG, SPT-3, Gray, 3', NEMA 5-15P, Straight Plug
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply Replacement Cord, 16/3 AWG, SPT-3, Gray, 3', NEMA 5-15P, Straight Plug
General Cable offers a complete line of Power Supply Replacement Cords for use with power tools and household appliances. The three-conductor cords have either right angle or straight caps with a variety of plug configurations. The free ends are conveniently slit for ease of connection. Carol® Brand Range Cords and Dryer Cords are available in three-wire and four-wire constructions, with an assortment of plug configurations. They are designed to accommodate virtually any household oven/ range or clothes dryer. Carol offers a wide assortment
Also known as: 079407048038, 04803.73.10

Specifications

NEMA Configuration: 5-15P
Conductors: 3
Volts AC: 120
Length: 3 ft
Color: Gray
Amps: 15
Gauge: 16 AWG
NEMA Configuration: 5-15P
Volts AC: 120
Color: Gray
Gauge: 16 AWG
Conductors: 3
Length: 3 ft
Amps: 15

Customer Reviews

No reviews for this product
(0)