This product has been discontinued.
3
more

Punchdown Tool Kit
Item #: 253148
Cat #: VDV427-807
UPC: 092644580796
Documents & Guides
Punchdown Tool Kit, Includes: Punchdown Multi-Tool, Combo 66/110 Tool Blade, WorkEnds Adapter, (4) Driver Bits (#1, #2 Phillips; 3/16", 1/4" Slotted),
Sign In or Register to view pricing and more.
No associated products found.
Overview
Punchdown Tool Kit, Includes: Punchdown Multi-Tool, Combo 66/110 Tool Blade, WorkEnds Adapter, (4) Driver Bits (#1, #2 Phillips; 3/16", 1/4" Slotted),
This Punchdown Multi-Tool features a precision ground 110/66 combination blade to terminate and cut wire in one convenient step.The selectable Hi/Low impact force setting adjusts the compression force as needed. An integrated hook and spudger quickly manipulates wire and small components. Easily convert this tool into a multi-bit driver using theWorEnds kit which includes an adapter, reach extension and four driver bits (#1/#2 Phillips and 3/16'' and 1/4'' slotted).
Also known as: 092644580796, VDV427-807
Specifications
Standards: | California Proposition 65 |
Length: | 12.200 in |
Standards: | California Proposition 65 |
Length: | 12.200 in |
Customer Reviews
No reviews for this product
(0)