This product has been discontinued.


4-in-1 Screwdriver
Item #: 253083
Cat #: 32460
UPC: 092644324604
Documents & Guides
Kle 32460 4 In 1 Screwdrivr
Sign In or Register to view pricing and more.
Overview
Kle 32460 4 In 1 Screwdrivr
This versatile Klein Tools 4-In-1 Multi-Bit Screwdriver comes with four interchangeable tips on two reversible blades. It is made entirely in the United States. It is a high end 7-Inch tool made from quality steel.
Also known as: 092644324604, 32460
Specifications
Color: | Black |
Material: | Plastic, Steel |
Standards: | California Proposition 65 |
Color: | Black |
Standards: | California Proposition 65 |
Material: | Plastic, Steel |
Customer Reviews
No reviews for this product
(0)