21-Compartment Storage Box

Item #: 252939

Cat #: 54446

UPC: 092644546143

Sign In or Register to view pricing and more.
Documents & Guides
Parts-Storage Box, 21-Compartment, HxWxD: 12" x 18" x 3", Weight: 7.55 lbs

Overview

Parts-Storage Box, 21-Compartment, HxWxD: 12" x 18" x 3", Weight: 7.55 lbs
Klein storage boxes are offered with a choice of compartment sizes and arrangements. Boxes feature strong, rigid, heavy-duty welded construction. Full-length piano hinged covers are designed to stay open for ease of access.
Also known as: 092644546143, 54446

Specifications

Height: 12 in
Type: Compartment Box
Depth: 3 in
Width: 18 in
Standards: California Proposition 65
Height: 12 in
Depth: 3 in
Standards: California Proposition 65
Type: Compartment Box
Width: 18 in

Customer Reviews

No reviews for this product
(0)