Single Receptacle, Industrial Grade, 20A, 125V, Gray

Item #: 25288

Cat #: HBL5361GRY

UPC: 783585014302

Sign In or Register to view pricing and more.
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles, single, Industrial Grade, 2-pole 3-wire Grounding, 20a 125v, 5-20r,gray, Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles, single, Industrial Grade, 2-pole 3-wire Grounding, 20a 125v, 5-20r,gray, Single Pack
Also known as: 783585014302, HBL5361GRY

Specifications

Color: Gray
Amps: 20
Type: Single Receptacle
Material: Nylon
Color: Gray
Type: Single Receptacle
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)