Compression Butt Splice, Copper/Tin Plated

Item #: 25278

Cat #: SCL6-L

UPC: 074983904310

Compression Butt Splice, Long Barrel, Wire: 6 AWG, Material/Finish: Copper/Tin Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Butt Splice, Long Barrel, Wire: 6 AWG, Material/Finish: Copper/Tin Plated
Also known as: 074983904310, SCL6-L

Specifications

Material: Copper
Wattage: 6600
Amps: 30
Volts AC: 240
Allowable Gauge Range: 6
Finish: Tin Plated
Material: Copper
Amps: 30
Allowable Gauge Range: 6
Wattage: 6600
Volts AC: 240
Finish: Tin Plated

Customer Reviews

No reviews for this product
(0)