2
more
Sign In or Register to view pricing and more.
Documents & Guides
Precision Screwdriver Features Rotating Cap For Optimum And Precise Control, Color Coded Ring For Easy Spotting Of Each Tip Type, Over-Sized Cap Marking For Quick Identification Of Tip Size, Cushion-Grip™ Handle For Maximum Comfort When Working On Small Equipment, Heat Treated And Precision-Machined Tip For Greater Strength, Nickel Chrome Plating Rust Prevention, 3/32-Inch Slotted Screwdriver With 3-Inch Steel Blade For Long Lasting Durability
Overview
Precision Screwdriver Features Rotating Cap For Optimum And Precise Control, Color Coded Ring For Easy Spotting Of Each Tip Type, Over-Sized Cap Marking For Quick Identification Of Tip Size, Cushion-Grip™ Handle For Maximum Comfort When Working On Small Equipment, Heat Treated And Precision-Machined Tip For Greater Strength, Nickel Chrome Plating Rust Prevention, 3/32-Inch Slotted Screwdriver With 3-Inch Steel Blade For Long Lasting Durability
Designed for precision work, Klein's electronics screwdriver features a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Rotating cap and Klein's exclusive Cushion-Grip™ handle offers outstanding comfort and control.
Also known as: 092644856433, 6243
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)