Reducing Bushing, Threaded, 2" x 1", Aluminum

Item #: 252722

Cat #: R-63

UPC: 783936570136

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Threaded, 1-1/2 Inch to 3/4 Inch, Aluminum

Overview

Reducing Bushing, Threaded, 1-1/2 Inch to 3/4 Inch, Aluminum
Also known as: 783936570136, R-63

Specifications

Diameter: 1 in, 2 in
Material: Aluminum
Diameter: 1 in, 2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)