Leather All Purpose Gloves, XL

Item #: 2527101

Cat #: 60609

UPC: 092644606090

Documents & Guides
Premium Cowhide, Soft And Form-Fitting For Maximum Comfort, High Abrasion Resistant, Leather Palm Work Gloves, Maintain Dexterity With The Flexible Back Of Hand Knit Fabric, Leather Reinforced Fingertips Helps To Keep You Protected, Flexible Thermoplastic Rubber (Tpr) Pull Tab For A Secure Fit, Slip On Style For Quick On And Off, Engineered For Heavy-Duty, Wire Pulling Work, Size: X-Large
Sign In or Register to view pricing and more.

No associated products found.

Overview

Premium Cowhide, Soft And Form-Fitting For Maximum Comfort, High Abrasion Resistant, Leather Palm Work Gloves, Maintain Dexterity With The Flexible Back Of Hand Knit Fabric, Leather Reinforced Fingertips Helps To Keep You Protected, Flexible Thermoplastic Rubber (Tpr) Pull Tab For A Secure Fit, Slip On Style For Quick On And Off, Engineered For Heavy-Duty, Wire Pulling Work, Size: X-Large
Klein Tools' Leather All Purpose Gloves are premium, genuine professional grade leather work gloves. The durable palm features abrasion resistant material and the flexible back knit fabric maintain dexterity. The leather reinforced fingertips helps keep you protected.
Also known as: 092644606090, 60609

Specifications

Size: XL
Size: XL

Customer Reviews

No reviews for this product
(0)