Reducing Bushing, Threaded, 1" x 3/4", Aluminum

Item #: 252532

Cat #: R-32

UPC: 783936570037

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Threaded, 1 Inch to 3/4 Inch, Aluminum

Overview

Reducing Bushing, Threaded, 1 Inch to 3/4 Inch, Aluminum
This 1 IN to 3/4 IN reducing bushing is composed of aluminum and features tapered threads (NPT). These reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Also known as: 783936570037, R-32

Specifications

Diameter: 3/4 in, 1 in
Material: Aluminum
Diameter: 3/4 in, 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)