Miniature Incandescent Bulb, S6, 6W, 250V, Clear

Item #: 252525

Cat #: 6S6-250V-I

UPC:

Documents & Guides
Miniature Incandescent Bulb, S6, 6 Watt, 250 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lamp Finish: Clear
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Incandescent Bulb, S6, 6 Watt, 250 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lamp Finish: Clear
Also known as: 6S6-250V-I

Specifications

Shape: S6 (Straight)
Volts AC: 250
Wattage: 6
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: S6 (Straight)
Wattage: 6
Base: Candelabra Screw (E12)
Volts AC: 250
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)