Miniature Lamp, S8, 10.04W, 5.4V, B15d Base

Item #: 252518

Cat #: 1612-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, S8, 10.04 Watt, 5.4 Volt, Double Contact Bayonet (Round) B15d Base

Overview

Miniature Incandescent Lamp, S8, 10.04 Watt, 5.4 Volt, Double Contact Bayonet (Round) B15d Base
Also known as: 1612-I

Specifications

Color: Clear
Type: Miniature, Indicator
Shape: S8 (Straight)
Wattage: 10.040
Base: Bayonet (B15d)
Color: Clear
Shape: S8 (Straight)
Base: Bayonet (B15d)
Type: Miniature, Indicator
Wattage: 10.040

Customer Reviews

No reviews for this product
(0)