14/4 FPLP Plenum Non-shielded Fire Alarm Cable, 500'
Item #: 2522428
Cat #: E3524S.41.03
UPC: 079407835799
Sign In or Register to view pricing and more.
New
Documents & Guides
Fire Alarm Cable, 14 AWG, 4-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.134", Conductor Colors: Black, Red. Jacket Color: Red, 500 ft.
Overview
Fire Alarm Cable, 14 AWG, 4-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.134", Conductor Colors: Black, Red. Jacket Color: Red, 500 ft.
FPLP (Fire Power Limited Plenum) Plenum Fire Alarm Cable is used in horizontal overhead installations such as, duct work or other space that is used for the flow of environmental air. FPLP- Shielded includes an aluminum polyester foil shield and drain wire to block additional interference within the cable.
Also known as: 079407835799, E3524S.41.03
Specifications
Color: | Red |
Length: | 500 ft |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Plenum |
Gauge: | 14 |
Conductors: | 4 |
Shielding: | Unshielded |
Stranding: | Solid |
Color: | Red |
Volts AC: | 300 |
Jacket: | Plenum |
Conductors: | 4 |
Stranding: | Solid |
Length: | 500 ft |
Material: | Copper |
Gauge: | 14 |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)