Conduit Outlet Box, Type GEMT, (3) 3/4" Hubs, Aluminum

Item #: 252021

Cat #: GEMT-2

UPC: 783936210254

Documents & Guides
Conduit Outlet Box, Type GEMT, (3) 3/4 Inch Hubs, Cover Opening: 2-1/16 Inch, Cubic Inches: 8, Explosion-Proof, Dust-Ignitionproof, Aluminum
Sign In or Register to view pricing and more.

Overview

Conduit Outlet Box, Type GEMT, (3) 3/4 Inch Hubs, Cover Opening: 2-1/16 Inch, Cubic Inches: 8, Explosion-Proof, Dust-Ignitionproof, Aluminum
Also known as: 783936210254, GEMT-2

Specifications

Diameter: 3/4 in
Material: Aluminum
Cubic Inches: 8 in³
Number of Hubs: 3
Hub Diameter: 1/2 in
Diameter: 3/4 in
Cubic Inches: 8 in³
Hub Diameter: 1/2 in
Material: Aluminum
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)