Conduit Outlet Box, Type: GEMT, (3) 1/2" Hubs, Aluminum

Item #: 252011

Cat #: GEMT-1

UPC: 783936210247

Documents & Guides
Conduit Outlet Box, Type GEMT, (3) 1/2 Inch Hubs, Cover Opening: 2-1/16 Inch, Cubic Inches: 8, Explosion-Proof, Dust-Ignitionproof, Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Outlet Box, Type GEMT, (3) 1/2 Inch Hubs, Cover Opening: 2-1/16 Inch, Cubic Inches: 8, Explosion-Proof, Dust-Ignitionproof, Aluminum
Also known as: 783936210247, GEMT-1

Specifications

Diameter: 1/2 in
Material: Aluminum
Cubic Inches: 8 in³
Hub Diameter: 3/4 in
Number of Hubs: 3
Diameter: 1/2 in
Cubic Inches: 8 in³
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)